Menu Search
ABB #CIFS-9

Cast Device Box Cover Toggle Switch Sheet Aluminum

SKU # 62253881661
RoHS Compliant
Type: Cast Device Box Cover
Opening Type: Toggle Switch
Material: Sheet Aluminum
Number of Gangs: 1
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Toggle Switch; Material - Sheet Aluminum; Mounting - Box