Menu Search
EATON CROUSE-HINDS SERIES #S232

Cast Device Box Cover (2) Duplex Recept Sheet Steel

SKU # 78227460940
Type: Cast Device Box Cover
Opening Type: (2) Duplex Recept
Material: Sheet Steel
Number of Gangs: 2
Mounting: Device