You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #S1002G

Cast Device Box Cover Blank Feraloy Iron Alloy

SKU # 78227461020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box Cover
Number of Gangs: 2
Device Opening: Blank
Material: Feraloy Iron Alloy
Mounting: Box

Additional Info: Includes Gasket