Menu Search
EATON CROUSE-HINDS SERIES #DS23G

Cast Device Box Cover Duplex Recept Feraloy Iron Alloy

SKU # 78227422500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Duplex Recept
Material: Feraloy Iron Alloy
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Duplex Recept; Material - Feraloy Iron Alloy; Mounting - Box