Menu Search
EATON CROUSE-HINDS SERIES #DS23-GFI

Cast Device Box Cover GFCI Recept Sheet Steel

SKU # 78227402435
Type: Cast Device Box Cover
Opening Type: GFCI Recept
Material: Sheet Steel
Number of Gangs: 1
Mounting: Device

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - GFCI Recept; Material - Sheet Steel; Mounting - Device