Menu Search
EATON CROUSE-HINDS SERIES #DS35

Cast Device Box Cover Single Recept 1.63" ID Sheet Steel

SKU # 78227422550
Type: Cast Device Box Cover
Opening Type: Single Recept 1.63 in. ID
Material: Sheet Steel
Number of Gangs: 1
Mounting: Device

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Single Recept 1.63" ID; Material - Sheet Steel; Mounting - Device