Menu Search
EATON CROUSE-HINDS SERIES #DS52

Cast Device Box Cover Toggle Switch Sheet Steel

SKU # 78227422600
Type: Cast Device Box Cover
Opening Type: Toggle Switch
Material: Sheet Steel
Number of Gangs: 1
Mounting: Device

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Toggle Switch; Material - Sheet Steel; Mounting - Device; Additional Information - Guarded Opening

Additional Info: Guarded Opening