Menu Search

RAB LIGHTING #FS-C

Cast Device Box Cover, Blank, 1 Gang, Aluminum, Stamped

SKU: 06118408637
Manufacturer Series: FS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cast Device Box Cover
Number of Gangs: 1
Device Opening: Blank
Material: Aluminum, Stamped
Description
Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Blank; Material - Aluminum, Stamped; Additional Information - Finish: Silver Gray; Manufacturer Series - FS
Additional Info: Finish: Silver Gray