Menu Search
COMMANDER #CIFS-100G

Cast Device Box Cover Blank Cast Aluminum

SKU # 62253881670
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box Cover
Opening Type: Blank
Material: Cast Aluminum
Number of Gangs: 1
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Blank; Material - Cast Aluminum; Mounting - Box; Additional Information - Includes Gasket

Additional Info: Includes Gasket