Menu Search
COMMANDER #CIFS-4

Cast Device Box Cover Blank Sheet Aluminum

SKU # 62253881666
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box Cover
Opening Type: Blank
Material: Sheet Aluminum
Number of Gangs: 1
Mounting: Box

Cast Device Box Covers: Type - Cast Device Box Cover; Number of Gangs - 1; Device Opening - Blank; Material - Sheet Aluminum; Mounting - Box