Menu Search
EATON CROUSE-HINDS SERIES #DS32-SA

Cast Device Box Cover Toggle Switch Sheet Aluminum

SKU # 78227410021
Type: Cast Device Box Cover
Opening Type: Toggle Switch
Material: Sheet Aluminum
Number of Gangs: 1
Mounting: Device