Menu Search
RED DOT #CFSR-G

Cast Device Box, WPF Cover Single GFCI Recept

SKU # 04226944234
Type: Cast Device Box, WPF Cover
Device Type: GFCI Recept
Lid Type: Single
Material: Aluminum, Die-cast
Number of Gangs: 1
Mounting Position: Vertical

Cast Device Box Covers with Lids: Type - Cast Device Box, WPF Cover; Number of Gangs - 1; Device Type - GFCI Recept; Lid Type - Single; Mounting Position - Vertical; Material - Aluminum, Die-Cast