Menu Search
ABB #CIFDC-1/2

Cast Device Box, 1 Gang Aluminum, 1/2 in.

SKU # 62253881358
Type: Cast Device Box
Configuration: FDC
Hub Size: 1/2 in.
Material: Aluminum
Hub Quantity: 2
Hub Placement: (1) Each End
Mounting Hardware: 2 Lugs
Depth: 2.69 in.
Gangs: 1