Menu Search
COMMANDER #CIFSC-1G-1

Cast Device Box, 1 Gang Aluminum, 1 in.

SKU # 62253881333
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Configuration: FSC
Hub Size: 1 in.
Material: Aluminum
Hub Quantity: 2
Hub Placement: (1) Each End
Mounting Hardware: 4 Lugs
Depth: 1.88 in.
Gangs: 1