Menu Search
ABB #CI-2104-LSS-2X

Cast Device Box, 4 Hubs, (4) Each End

SKU # 62253807088
Type: Cast Device Box
Hub Quantity: 4
Hub Placement: (4) Each End
Depth: 2.5 in.

Device Boxes: Type - Cast Device Box; Hub Quantity - 4; Hub Placement - (4) Each End; Depth in inch - 2.50; Additional Information - Capacity: 25.00 cu. in., Size: 3 in. x 3.75 in., Knockout Location: (8) End

Additional Info: Capacity: 25.00 cu. in., Size: 3 in. x 3.75 in., Knockout Location: (8) End