Menu Search
EATON CROUSE-HINDS SERIES #GUFX260

Conduletâ„¢ Explosion-Proof Certified Conduit Outlet Box, GUFX, Aluminum, 3/4"

SKU # 78227447363 Manufacturer Series: GUF
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUFX
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded (not included)
Cover Opening Dia.: 3.00"
Mounting Options: Flanged Base
Nominal Depth - less cover: 2.00"

Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GUFX; Hub Size - in - 3/4"; Material - Aluminum; Hub Quantity - 4 Hubs; Hub Placement - (4) Sides Cross; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded (not included); Cover Opening Dia. - 3.00"; Nominal Depth - less cover - 2.00"; Mounting Options - Flanged Base; Additional Information - Application: For use with GUA fixture canopy, union hub & nipple covers; Manufacturer Series - Condulet GUF

Additional Info: Application: For use with GUA fixture canopy, union hub & nipple covers