Menu Search
EATON CROUSE-HINDS SERIES #GUAL47-SA

Condulet® Outlet Box with Cover; Explosion-proof; Aluminium; (2) 1-1/4 in. Hubs

SKU # 78227410040 Manufacturer Series: GUA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Hub Size: 1-1/4 in.
Cover Opening Dia.: 3-5/8 in.
Depth Inside: 2-5/8 in.
Nominal Depth - less cover: 2-11/16 in.
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAL
Material: Aluminium, Copper-free
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides, 90-Degree
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Mounting Options: (4) Mounting Pads
Finish: Natural
Reducers: Not Applicable