Menu Search

EATON CROUSE-HINDS SERIES

Conduletâ„¢ Outlet Box with Cover; Explosion-proof; Aluminium

(7 Product Options) Manufacturer Series: GUA
  • Type: Conduit Outlet Box with Cover, Explosion-proof
  • Configuration: GUAT
  • Material: Aluminium, Copper-free
  • Hub Quantity: 3 Hubs
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Conduit Outlet Box with Cover, Explosion-proof
Configuration: GUAT
Material: Aluminium, Copper-free
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides, Tee
Hub Style: External Hubs
Shape: Round
Plugs: Not applicable, optional sealing cover with plug sold separately
Cover Type: Surface Cover Included
Mounting Options: (4) Mounting Pads
Finish: Natural
Reducers: Not Applicable
  • Neoprene O-ring to meet NEMA 4
  • Cast ears on cover permit easy removal and tightening