Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
‹
Back
Electrical and Power Distribution
Electrical Boxes and Covers
Cast Outlet Boxes and Covers
Cast Outlet Boxes
#GUAW24-SA
EATON CROUSE-HINDS SERIES
#GUAW24-SA
Conduletâ„¢
Outlet Box with Cover; Explosion-proof; Aluminium; (4) 3/4 in. Hubs
SKU
#
78227402137
Manufacturer Series:
GUA
Add to List
Add to Quote
Specifications
Cover Opening Dia.:
2 in.
Hub Size:
3/4 in.
Depth Inside:
2 in.
Type:
Conduit Outlet Box with Cover, Explosion-proof
Configuration:
GUAW
Material:
Aluminium, Copper-free
Hub Quantity:
4 Hubs
Hub Placement:
(3) Sides Tee, (1) Bottom
Hub Style:
External Hubs
Shape:
Round
Plugs:
Not applicable, optional sealing cover with plug sold separately
Cover Type:
Surface Cover Included
Finish:
Natural
Reducers:
Not Applicable
Nominal Depth - less cover:
2 in.
Description
Additional Info: Hub Location: (3) Side, (1) Down
Downloads
Data Sheet 1