You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #VXFT10

Tapped Cast Outlet Box, Aluminium, 1/2

SKU # 78227470300 Manufacturer Series: VXFT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapped Cast Outlet Box
Hub Size: 1/2 in.
Material: Aluminium
Hub Quantity: 5
Hub Placement: (4) Sides (1) Back
Shape: Round
Plugs: 4
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Epoxy Enamel
Depth Inside: 1-7/16 in.
Depth Overall: 1-7/8 in.