Menu Search
MOLEX #452CR

Woodhead® Outlet Box, 1 Gang, FD Configuration, 2 Hubs

SKU # 78678877952
Type: Outlet Box
Configuration: FD
Hub Size: 1/2 in.
Material: Glass Filled Polyester and Stainless Steel Hardware
Hub Quantity: 2
Hub Placement: (1) Each End
Gangs: 1