Menu Search
RAB DESIGN LIGHTING #095785

Cast Device Box, 1 Gangs, 3 Hubs, (2) Sides (1) Back, Aluminum

SKU # 06118495785
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 3
Hub Placement: (2) Sides (1) Back
Gangs: 1

Device Boxes: Type - Cast Device Box; Gangs - 1; Hub Quantity - 3; Hub Placement - (2) Sides (1) Back; Hub Size - in - 3/4; Material - Aluminum; Additional Information - Finish: Silver Grey, 2 Plugs

Additional Info: Finish: Silver Grey, 2 Plugs