×

Your shopping cart is empty.

DOW 732

DOW  732

Silicone Rubber Adhesive General Purpose

DOW

Manufacturer # 732

SKU: 06742892000





Product Description

Caulkings: Type - Silicone Rubber Adhesive; Sealant Application - General Purpose; Temperature Min - -76ºF; Temperature Max - 350 degF; Container Size - 4.7 oz; Manufacturer Series - RTV 732

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Silicone Rubber Adhesive
Sealant Application: General Purpose
Temperature Min: -76ºF
Temperature Max: 350 degF
Container Size: 4.7 oz
Manufacturer Series: RTV 732

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: