Menu Search
BANVILLE #100-P

Paddle Fan Speed Control 2

SKU # 62158080300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paddle Fan Speed Control
Number of Fans: 2
Number of Speed: Variable
Amps: 2.5A
Voltage: 120V

Ceiling Fan Control Kits: Type - Paddle Fan Speed Control; Number of Fans - 2; Number of Speed - Variable; Amps - 2.5; Voltage - 120V; Additional Information - w/Faceplate

Additional Info: w/Faceplate