Menu Search
BANVILLE #105FR

Paddle Fan Speed Control 4

SKU # 62158095024
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Paddle Fan Speed Control
Number of Fans: 4
Number of Speed: Variable/Reversible
Amps: 5A
Voltage: 120V

Ceiling Fan Control Kits: Type - Paddle Fan Speed Control; Number of Fans - 4; Number of Speed - Variable/Reversible; Amps - 5.0; Voltage - 120V; Additional Information - Connection: 3 wire

Additional Info: Connection: 3 wire