Menu Search
BANVILLE #150F

Paddle Fan Speed Control 8

SKU # 62158089150
Type: Paddle Fan Speed Control
Number of Fans: 8
Number of Speed: Variable
Amps: 10A
Voltage: 120V

Ceiling Fan Control Kits: Type - Paddle Fan Speed Control; Number of Fans - 8; Number of Speed - Variable; Amps - 10.0; Voltage - 120V