Menu Search
BANVILLE #FP56

Bronze-Line Industrial Paddle-Fan

SKU # 62158098061
Type: Industrial Paddle-Fan
CFM: 22,000
Diameter: 56 in.
Number of Blades: 3
Direction: Down Blowing
Height: 10 in. Downrod
Blade Material: Aluminum
Blade Finish: White
Housing Finish: White
Amps: 0.7A

Ceiling Fans: Type - Industrial Paddle-Fan; CFM - 22,000; Dia. - in - 56; Number of Blades - 3; Direction - Down Blowing; Height - 10.00" Downrod; Blade Material - Aluminum; Blade Finish - White; Housing Finish - White; Amps - 0.70; Additional Information - Cord & Plug; Manufacturer Series - Bronze-Line

Additional Info: Cord & Plug