Menu Search
BROAN #505N

Utility Fan, Ceiling, 120VAC, Vertical Discharge, 180 CFM

SKU # 05532162003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Fan
Discharge: Vertical
CFM: 180
Sones: 5
Voltage: 120V AC
Fan Size: 8 in.
Housing Depth: 7 in.
Duct Size: 10 in. Round