Menu Search

BROAN #504N

Utility Fan, Ceiling, 120VAC, Vertical Discharge, 350 CFM

SKU: 05532162021
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Ceiling Fan
Discharge: Vertical
CFM: 350
Sones: 6.5
Voltage: 120V AC
Fan Size - in: 10 in.
Housing Depth - in: 7 in.
Duct Size: 10 in. Round
Description
Ceiling Fans: Type - Ceiling Fan; Discharge - Vertical; CFM - 350; Sones - 6.5; Voltage - 120VAC; Fan Size - in - 10; Housing Depth - in - 7; Duct Size - in - 10" Round; Manufacturer Series - Utility