Menu Search
CALORITECH (CCI THERMAL) #GX158CT

Fan Forced Air Heater, 600 V, 3 PH, 15 kw, 51,180 BTU

SKU # 77588820158 Manufacturer Series: Series GX
Heater Type: Heavy Duty Fan Forced Ceiling Mount
Grade: Industrial
Voltage: 600V
Phase: 3
Watts: 15kW
BTU: 51,180
CFM: 1800 CFM
Finish: Gray Epoxy Painted
Housing Dimensions: HxWxD: 18-1/2 x 23 x 19 in.

Caloritechâ„¢ GX forced air heater has been designed specifically for heavy duty use in industrial environments. This heater will reduce the downtime and maintenance costs normally experienced with heaters of standard design.