(0)

OUELLET ELECTRIC HEATING #ODSR04008BL-T-AV

Air Diffuser Ceiling Heater, 208V, 1PH, 4000W, 310 CFM, Residential/Commercial Grade

SKU: 62526252341
Manufacturer Series: ODS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Heater Type: Fan Forced Ceiling
Grade: Residential/Commercial
Voltage: 208V
Phase: 1
Watts: 4000W
CFM: 310
Finish: Epoxy-Polyester Powdercoat
Housing HxWxD - in: 23.63 x 23.63 x 8.75 in.
Description
Ceiling Mount Heaters: Heater Type - Fan Forced Ceiling; Grade - Residential/Commercial; Voltage - 208V; Phase - 1; Watts - 4000; CFM - 310; Finish - Epoxy-Polyester Powdercoat; Housing HxWxD - in - 23.63 x 23.63 x 8.75 in.; Additional Information - Color: White, ODSR Recessed, Thermostat Tamperproof; Manufacturer Series - ODS
Additional Info: Color: White, ODSR Recessed, Thermostat Tamperproof