Menu Search
OUELLET #ODSA04000BL

Air Diffuser Ceiling Heater, 240V, 1PH, 4000W, 310 CFM, Residential/Commercial Grade

SKU # 62526224404 Manufacturer Series: ODS
Heater Type: Fan Forced Ceiling
Grade: Residential/Commercial
Voltage: 240V
Phase: 1
Watts: 4000W
CFM: 310
Finish: Epoxy-Polyester Powdercoat
Housing Dimensions: HxWxD: 16.36 x 16.36 x 8.75 in.

Additional Info: Color: White, Surface Mounting