Menu Search
Ceiling Mount Heaters Air Diffuser Ceiling Heater, 240V, 1PH, 5000W, 310 CFM, Residential/Commercial Grade
OUELLET ELECTRIC HEATING #ODSA05000AM

Air Diffuser Ceiling Heater, 240V, 1PH, 5000W, 310 CFM, Residential/Commercial Grade

SKU # 62526224224 Manufacturer Series: ODS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Heater Type: Fan Forced Ceiling
Grade: Residential/Commercial
Voltage: 240V
Phase: 1
Watts: 5000W
CFM: 310
Finish: Epoxy-Polyester Powdercoat
Housing Dimensions: HxWxD: 16.36 x 16.36 x 8.75 in.

Ceiling Mount Heaters: Heater Type - Fan Forced Ceiling; Grade - Residential/Commercial; Voltage - 240V; Phase - 1; Watts - 5000; CFM - 310; Finish - Epoxy-Polyester Powdercoat; Housing HxWxD - in - 16.36 x 16.36 x 8.75 in.; Additional Information - Color: White, Surface Mounting; Manufacturer Series - ODS

Additional Info: Color: White, Surface Mounting