Menu Search
OUELLET #OACP4000BL

Ceiling Heater, 240/208V, 1PH, 4000, 3000W, 160 CFM, Residential/Commercial Grade

SKU # 62526210486 Manufacturer Series: OACP
Heater Type: Fan Forced Ceiling
Grade: Residential/Commercial
Voltage: 240/208V
Phase: 1
Watts: 4000W
CFM: 160
Finish: Epoxy-Polyester Powdercoat
Housing Dimensions: HxWxD: 22.06 x 16.13 x 1.31 in.

Additional Info: Color: White