The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
OUELLET ELECTRIC HEATING #OAE3000AM-TB6

Ouellet Unit Heater, 240/208VAC, 1 PH, 3000/2250W, 300 CFM

SKU # 62526272063 Manufacturer Series: Series OAE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Fan Forced Ceiling/Wall
Voltage: 240/208V AC
Phase: 1
Watts: 3000/2250W
BTU: 10236/7677 BTUH
CFM: 300 CFM
Finish: Epoxy/Polyester Powder Paint
Housing Dimensions: 16.19 in. H x 12.06 in. W x 10.44 in. D

OUE OAE3000AM-TB6