Menu Search
ABB #BC-54-COV

Flat, Decorative Cover 1/2" Knockout Steel, Painted

SKU # 62253805618
Type: Flat, Decorative
Material: Steel, Painted
Diameter in inch: 5 in.
Capacity - cu-in: 0
Opening: 1/2 in. Knockout

Octagon Outlet Extension Rings: Cover Type - Flat, Decorative; Material - Steel, Painted; Diameter in inch - 5; Opening - 1/2" Knockout; Capacity - cu-in - 0