Menu Search
COMMANDER #BC54-C-65

Flat, Round Cover 1 Duplex Receptacle Steel, Galvanized

SKU # 62253842132
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat, Round
Material: Steel, Galvanized
Diameter in inch: 4 in.
Capacity - cu-in: 0
Opening: 1 Duplex Receptacle
Standard Package: 50

Octagon Outlet Extension Rings: Cover Type - Flat, Round; Material - Steel, Galvanized; Diameter in inch - 4; Opening - 1 Duplex Receptacle; Capacity - cu-in - 0; Standard Package - 50