Menu Search
COMMANDER #BCOBEX

Octagon Ceiling Outlet Box Extension Ring Steel

SKU # 62253800057
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Outlet Box Extension Ring
Shape: Octagon
Material: Steel
Diameter in inch: 4 in.
Depth: 1/2 in.
Capacity - cu-in: 5
Knockouts: None
Standard Package: 50

Octagon Outlet Box Plaster Rings: Type - Ceiling Outlet Box Extension Ring; Shape - Octagon; Material - Steel; Diameter in inch - 4; Depth in inch - 1/2; Capacity - cu-in - 5.0; Standard Package - 50