Menu Search
DOTTIE #CP5

Ceiling Box Cover Flat

SKU # 78100227545
Type: Ceiling Box Cover
Style: Flat
Material: Steel
Finish: White
Box Size: 3 - 4 in.
Mounting: Strap

Decorative Ceiling Box Covers: Cover Type - Ceiling Box Cover; Style - Flat; Box Size - 3"-4"; Material - Steel; Finish - White; Mounting - Strap