Menu Search
NUTEK #F-WOCT

Round Outlet Box, New Work, Airtight, 4.00 in.

SKU # 77219700038
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Outlet Box
Application: New Work, Airtight
Material: Plastic
Diameter in inch: 4 in.
Depth: 2.75 in.
Capacity - cu-in: 26
Cable Entry: NM Clamps
Mounting Hardware: Bracket

Round Outlet Box Covers: Type - Round Outlet Box; Application - New Work, Airtight; Diameter in inch - 4.00; Depth in inch - 2.75; Capacity - cu-in - 26.0; Mounting Hardware - Bracket; Cable Entry - NM Clamps; Material - Plastic; Additional Information - Bracket: Flange 1/2" Offset. (4) Hinged Tabs

Additional Info: Bracket: Flange 1/2" Offset. (4) Hinged Tabs