The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
COMMANDER #BC54151-LMS

Iberville Device Box, 4.00 in. W x 1.50 in. D Box

SKU # 62253812858
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Barrier Type: Insulated Concrete Form
Box Type: Octagon
Depth: W: 4 in.
Dimensions: 1.5 in.
Capacity: 15.00 cu-in.
Material: Steel

T-B BC54151-LMS 1-1/2-OCTAGONAL-BOX