Menu Search
COMMANDER #CIVB-4

Electrical Outlet Box Vapour 4 Square, 4 Gang

SKU # 62253843023
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Barrier Type: Electrical Outlet Box Vapour
Box Type: 4 Square, 4 Gang
Depth: 3 in.
Dimensions: HxW: 3 x 8 in.
Material: Soft Polyethylene

Octagon Outlet Boxes: Barrier Type - Electrical Outlet Box Vapour; Box Type - 4 Square, 4 Gang; Box Height x Width - in - 3 x 8; Box Depth - in - 3; Material - Soft Polyethylene