Menu Search
COMMANDER #BCVB-2

Electrical Outlet Box Vapour Switch 2-Gang and Square 4 in

SKU # 62253800052
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Barrier Type: Electrical Outlet Box Vapour
Box Type: Switch 2-Gang and Square 4 in
Depth: 3 in.
Dimensions: HxW: 3 x 4 in.
Material: Soft Polyethylene

Octagon Outlet Boxes: Barrier Type - Electrical Outlet Box Vapour; Box Type - Switch 2-Gang and Square 4 in; Box Height x Width - in - 3 x 4; Box Depth - in - 3; Material - Soft Polyethylene