Menu Search
COMMANDER #BCVB-3

Electrical Outlet Box Vapour Switch 3-Gang

SKU # 62253800053
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Barrier Type: Electrical Outlet Box Vapour
Box Type: Switch 3-Gang
Depth: 3 in.
Dimensions: HxW: 3 x 6 in.
Material: Soft Polyethylene

Octagon Outlet Boxes: Barrier Type - Electrical Outlet Box Vapour; Box Type - Switch 3-Gang; Box Height x Width - in - 3 x 6; Box Depth - in - 3; Material - Soft Polyethylene