Chainsaw Kit, Battery Powered; 16 in. Bar; 16 in. Bar
SKU
#
04524248232
Specifications
Type:
Battery Chainsaw Kit
Bar Length:
16 in.
Chain Size:
16 in.
Overall Length/Width:
33 in.
Weight:
13.9 lb.
Description
Kit includes:(1) M18 FUEL™ 16 in. Chainsaw, (1) REDLITHIUM High Output HD12.0 Battery Pack, (1) M18 and M12 Rapid Charger, (1) 16 in. Oregon Bar and Chain, (1) Scrench.