Menu Search
COMMANDER #CI8912

Chain, Jack, NO 12, 29 lb Working Load

SKU # 62253868081
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jack Chain
Size - No: No.12
Material: Steel
Finish: Zinc-plated
Working Load: 29 lb.