Menu Search
ABB #8910-SP2

Jack Chain, Steel, Electro-Galvanized, No. 10-T Size, 43-lb Load

SKU # 62253807008
RoHS Compliant
Type: Jack Chain
Size - No: No. 10-T
Material: Steel
Finish: Electro-Galvanized
Working Load: 43 lb.
Package Type: Pail
Package Length - ft: 200-ft

Chain: Type - Jack Chain; Size - No - No. 10-T; Material - Steel; Finish - Electro-Galvanized; Working Load - lb - 43-lb; Package Type - Pail; Package Length - ft - 200-ft; Additional Information - Acoustical Tee

Additional Info: Acoustical Tee