(0)

COMMERCIAL ROLL FORMED PRODUCTS #CR607X6

90 deg Corner Connector, 2 Sides, 4 Holes, 4-1/8 x 3-1/2 in., 316 Stainless Steel

SKU: 40010391074
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 4
Dimensions: 4-1/8 x 3-1/2 in.
Material: Stainless Steel 316
Finish: Hot Dip Galvanized
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 4; Dimensions - in - 4-1/8 x 3-1/2; Material - Stainless Steel 316; Finish - Hot Dip Galvanized; Additional Information - For 1-5/8 in. (41mm) W Series Channel
Additional Info: For 1-5/8 in. (41mm) W Series Channel