(0)

MISC- QRS MISC VENDR #S214A-HG

Channel 90 deg Corner Angle Hot-Dip Galvanized Steel

SKU: 62026299161
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 4
Dimensions: 3-1/2 x 4-1/8 in.
Material: Steel
Finish: Hot Dip Galvanized
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 4; Dimensions - in - 3-1/2 x 4-1/8; Material - Steel; Finish - Hot-Dip Galvanized