Menu Search
SASCO TUBES & ROLL FORMING #S205A-HG

Channel 90 deg Corner Angle Hot-Dip Galvanized Steel

SKU # 62596510205
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 1-5/8 x 2-1/4 in.
Material: Steel
Finish: Hot Dip Galvanized

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 2; Dimensions - in - 1-5/8 x 2-1/4; Material - Steel; Finish - Hot-Dip Galvanized